Overview
Mfr description
WRAP-1-472 WRAP-1-472 WHT FLAME RETARDAN
Specifications
- Print TechnologyThermal Transfer
- Printable Area Width0.5000 in
- Printable Area Height0.7500 in
- Number Of Labels6800
- MaterialPolyimide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data