Motion
109941

BRADY
109941

Printing Label & Tape - Laminated Finish, Polyester Material, 2.0000 in Roll Width, 90 ft Roll Length
Mi Item #12455442
MFR #109941
Price$182.16/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
109941

Printing Label & Tape - Laminated Finish, Polyester Material, 2.0000 in Roll Width, 90 ft Roll Length
Mi Item #12455442
MFR #109941

Mfr description
109941 PIPE BANDING & ARROW TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.16/rl

Specifications

Dimensions

  • Roll Length
    90 ft
  • Roll Width
    2.0000 in

Details

  • Adhesive Type
    Pressure Sensitive
  • Applications
    Pipe Marking, Safety Marking
  • Color
    Black on Orange
  • Finish
    Laminated
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Indoor, Outdoor High Performance Pressure Sensitive Safety Sign
  • Label/Media Format
    Continuous Tape
  • Material
    Polyester
  • Material Number
    B-302
  • Material Properties
    Polyester Laminated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)