Motion
B33C-4000-8591-WT

BRADY
B33C-4000-8591-WT

Polyester Material, Thermal Transfer, 4.0000 in Print Width, 100 ft Roll Length
Mi Item #12457942
MFR #B33C-4000-8591-WT
Price$305.08/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B33C-4000-8591-WT

Polyester Material, Thermal Transfer, 4.0000 in Print Width, 100 ft Roll Length
Mi Item #12457942
MFR #B33C-4000-8591-WT

Mfr description
B33C-4000-8591-WT CONTINUOUS TAPES FOR P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.08/rl

Specifications

Dimensions

  • Printable Area Width
    4.0000 in
  • Roll Length
    100 ft

Details

  • Material
    Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)