Specifications
Dimensions
- Printable Area Height1.0000 in
- Printable Area Width2.0000 in
Details
- MaterialPolyester
- Number Of Labels3000
- Print TechnologyThermal Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)