1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
93646
Cut-off Wheel - 3.0000 in Wheel Dia., 3/8 in Center Hole Diameter, 40/50 Grit
MI ITEM #
12469413
MFR #
93646
List Price
$209.32
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
DYNABRADE INC 93646
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
93646
Cut-off Wheel - 3.0000 in Wheel Dia., 3/8 in Center Hole Diameter, 40/50 Grit
MI ITEM #
12469413
MFR #
93646
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$209.32
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93646 3" (76 MM) DIA. X 3/8" (10 MM) CH
Specifications
Product Types
Cut-Off Wheel
Wheel Diameter
3.0000 in
Center Hole Diameter
3/8 in
Material
Diamond
Grit Number
40/50
Mineral Type
DIA
Weight
0.11 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data