Specifications
Dimensions
- Dimensions20 in x 135 ft
- Length135 ft
- Weight18.6 lbs
- Width20 in
Details
- Absorbent Capacity Per Package23.76 gal (US)
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- ColorGray
- CompositionPolypropylene
- Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
- PerforatedPerforated
- Product TypeSorbent Walkway Mats
- TypeRoll
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)