Motion
MAT1821
ABS MAT ROLL REFILL; 135FTX20IN OIL-ONLY 1/BG
MI ITEM #12588863
MFR #MAT1821
Price$156.77/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABS MAT ROLL REFILL; 135FTX20IN OIL-ONLY 1/BG
MI ITEM #12588863
MFR #MAT1821

Mfr description
MAT1821 ABS MAT ROLL REFILL; 135FTX20IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.77/bg

Specifications

Dimensions

  • Dimensions
    20 in x 135 ft
  • Length
    135 ft
  • Weight
    18.6 lbs
  • Width
    20 in

Details

  • Absorbent Capacity Per Package
    23.76 gal (US)
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26, ANSI/ESD STM11.11, MIL-STD-3010C, 29 CFR 1910.106(h)(7(i)(a)
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)