Overview
Mfr description
MAT1822 ABS MAT ROLL REFILL; 135FTX20IN
Specifications
- TypeRoll
- Absorbent Capacity Per Package23.76 gal (US)
- ColorPink
- Dimensions20 in x 135 ft
- Length135 ft
- CompositionPolypropylene
- Width20 in
- Fluids AbsorbedAcids, Bases, Unknowns
- PerforatedPerforated
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- Weight18.6 lbs
- Product TypeSorbent Walkway Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data