Specifications
Dimensions
- Bore Diameter11.0000 in
- Length Through Bore11.0000 in
- Maximum Bore Diameter15.0000 in
- Outside Diameter20.9880 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
T12RH11.000 T SERIES FLEX COUPLINGS