Specifications
Dimensions
- Overall Depth2.0000 in, 50.80 mm
- Overall Height2.8000 in
- Overall Width1.4000 in
Details
- ColorMultiple Colors
- For Use With PrinterBradyJet J4000 Color Label Printer
- Print TechnologyInkjet
- TypeInk Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)