Motion
B33-7-425

BRADY
B33-7-425

Polypropylene Material, Thermal Transfer, 2.7500 in Print Width, 1.2500 in Print Height, 1000 Total Labels
Mi Item #12636900
MFR #B33-7-425
Price$151.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B33-7-425

Polypropylene Material, Thermal Transfer, 2.7500 in Print Width, 1.2500 in Print Height, 1000 Total Labels
Mi Item #12636900
MFR #B33-7-425

Mfr description
153322 B33 SERIES POLYPROPYLENE 1.25 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.74/each

Specifications

Dimensions

  • Printable Area Height
    1.2500 in
  • Printable Area Width
    2.7500 in

Details

  • Material
    Polypropylene
  • Number Of Labels
    1000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)