Specifications
Dimensions
- Height10.5
- Length15
- Weight9.35
- Width15
Details
- Country of OriginCN
- Harmonization Code8414596560
- Manufacturer Upc Number026282500106
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)