Overview
Mfr description
06-04835-05 O RING
- Available in a variety of sizes
Specifications
- Inside Diameter
- Outside Diameter
- MaterialNitrile (Buna, NBR)
- Manufacturer Catalog Number06-04835-05
- Product TypeO-Rings
- Accessory TypeO-Rings
- Thickness0.178 in
- Overall Length0.18 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data