Motion
210104-10S
Aeroquip Spare Part Washer
Mi Item #12793449
MFR #210104-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Washer
Mi Item #12793449
MFR #210104-10S

Mfr description
210104-10S OTHER, MISC
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.02 lb

Details

  • Accessory Type
    Washer
  • Material
    Carbon Steel
  • Specifications
    SAE J518
  • Type
    Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)