Motion
210104-12S
Aeroquip Spare Part Washer
Mi Item #12793450
MFR #210104-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Washer
Mi Item #12793450
MFR #210104-12S

Mfr description
210104-12S OTHER, MISC
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.753 in
  • Outside Diameter
    1.264 in
  • Thickness
    0.188 in

Details

  • Accessory Type
    Washer
  • Material
    Carbon Steel
  • Specifications
    SAE J518
  • Type
    Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)