Overview
Mfr description
22566-115 ORING, INTERNAL O'RING
- Available in a variety of sizes
Specifications
- Inside Diameter
- Outside Diameter
- MaterialFluorocarbon (FKM)
- Manufacturer Catalog Number22566-115
- Product TypeO-Rings
- Accessory TypeO-Rings
- Thickness0.094 in
- Overall Length0.09 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data