Motion
22566-211
Aeroquip O-Ring
MI ITEM #12793655
MFR #22566-211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip O-Ring
MI ITEM #12793655
MFR #22566-211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22566-211 ORING, INTERNAL O'RING
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Fluorocarbon (FKM)
  • Manufacturer Catalog Number
    22566-211
  • Manufacturer Upc Number
    678146099303
  • Product Type
    O-Rings
  • UPC_NO
    678146099303
  • Accessory Type
    O-Rings
  • Thickness
    0.125 in
  • Overall Length
    0.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text