Motion
FF90163-12
Aeroquip Spare Part O-Ring
MI ITEM #12800413
MFR #FF90163-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part O-Ring
MI ITEM #12800413
MFR #FF90163-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.375 in
  • Outside Diameter  
    0.5 in
  • Overall Length
    0.06 in
  • Thickness
    0.0625 in

Details

  • Accessory Type
    O-Rings
  • Durometer
    90
  • Manufacturer Catalog Number
    FF90163-12
  • Material
    Nitrile (Buna, NBR)
  • Product Type
    O-Rings

Overview

Mfr description
FF90163-12 ORING, BUNA-N, ORS
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought