Motion
FF91157-24
Aeroquip O-Ring
Mi Item #12800667
MFR #FF91157-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip O-Ring
Mi Item #12800667
MFR #FF91157-24

Mfr description
FF91157-24 ORING, NIPPLE
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.26 in
  • Outside Diameter  
    1.4174 in
  • Overall Length
    0.08 in
  • Thickness
    0.0787 in

Details

  • Accessory Type
    O-Rings
  • Color
    Black
  • Durometer
    80
  • Manufacturer Catalog Number
    FF91157-24
  • Material
    Ethylene Propylene Rubber (EPR)
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)