Motion
FF91157-32
Aeroquip O-Ring
MI ITEM #12800668
MFR #FF91157-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip O-Ring
MI ITEM #12800668
MFR #FF91157-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF91157-32 ORING, NIPPLE
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Ethylene Propylene Rubber (EPR)
  • Durometer
    80
  • Manufacturer Catalog Number
    FF91157-32
  • Product Type
    O-Rings
  • Accessory Type
    O-Rings
  • Thickness
    0.0787 in
  • Overall Length
    0.08 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text