Motion
FF9855-14
Aeroquip O-Ring
MI ITEM #12800792
MFR #FF9855-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip O-Ring
MI ITEM #12800792
MFR #FF9855-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9855-14 ORING, LOW TEMP BUNA-N
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Durometer
    90
  • Manufacturer Catalog Number
    FF9855-14
  • Product Type
    O-Rings
  • Accessory Type
    O-Rings
  • Thickness
    0.0625 in
  • Overall Length
    0.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text