Motion
FJ4988-1010S
FJ4988-1010S
MI ITEM #12801089
MFR #FJ4988-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ4988-1010S
MI ITEM #12801089
MFR #FJ4988-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4988-1010S NIPPLE ASSY (PERM)

Specifications

  • Material
    Carbon Steel
  • Type
    Hose Fitting
  • Hex Size
    1
  • Body Material
    Carbon Steel
  • Series
    FJ4988 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text