Motion
FS65-01014-114

DANFOSS AEROQUIP LLC
FS65-01014-114

Aeroquip Spare Part O-Ring
MI ITEM #12801357
MFR #FS65-01014-114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FS65-01014-114

Aeroquip Spare Part O-Ring
MI ITEM #12801357
MFR #FS65-01014-114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS65-01014-114 OTHER 5500 SWIVELS
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna, NBR)
  • Durometer
    70
  • Manufacturer Catalog Number
    FS65-01014-114
  • Product Type
    O-Rings
  • Accessory Type
    O-Rings
  • Thickness
    0.09375 in
  • Overall Length
    0.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text