Overview
Mfr description
22012-3 OTHER, MISC
- Available in a variety of sizes
Specifications
- Inside Diameter
- Outside Diameter
- MaterialBuna-N
- Manufacturer Catalog Number22012-3
- Product TypeO-Rings
- Accessory TypeO-Rings
- Thickness0.064 in
- Overall Length0.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data