Motion
US520-01

Dremel
US520-01

Cut-off Wheel - 3.5000 in Wheel Dia., 0.0940 in Wheel Thickness, 30 Grit, 20000 rpm
MI ITEM #12807905
MFR #US520-01
List Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
US520-01

Cut-off Wheel - 3.5000 in Wheel Dia., 0.0940 in Wheel Thickness, 30 Grit, 20000 rpm
MI ITEM #12807905
MFR #US520-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.97/each for your price

Overview

Mfr description
US520-01 DREMEL ULTRA-SAW MASONRY CUTTIN

Specifications

  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Grit Number
    30
  • Max Rpm
    20000 rpm
  • UPC_NO
    080596037901
  • Harmonization Code
    6804224000
  • Weight
    0.06 lbs
  • Overall Thickness
    0.0938 in
  • Blade Thickness
    0.0094 in
  • Width
    3.5 in
  • Length
    3.5 in
  • Height
    0.095 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text