Motion
414-03 DREMEL FELT POLISHING WHEEL (6 PE

Dremel
414-03 DREMEL FELT POLISHING WHEEL (6 PE

Dremel Felt Polishing Wheel (6 per pkg.)
MI ITEM #12807914
MFR #414-03 DREMEL FELT POLISHING WHEEL (6 PE
List Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
414-03 DREMEL FELT POLISHING WHEEL (6 PE

Dremel Felt Polishing Wheel (6 per pkg.)
MI ITEM #12807914
MFR #414-03 DREMEL FELT POLISHING WHEEL (6 PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.54/each for your price

Overview

Mfr description
414-03 DREMEL FELT POLISHING WHEEL (6 PE

Specifications

  • Harmonization Code
    5911900080
  • Weight
    0.025 lbs
  • Width
    2 in
  • Length
    0.93 in
  • Height
    4 in
  • Case Pack Width
    6.5 in
  • Case Pack Length
    9.25 in
  • Case Pack Height
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text