Motion
ACIDPAIL
Quick Dam ACIDPAIL Acid Neut. 5 Gln Pail
MI ITEM #12810215
MFR #ACIDPAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam ACIDPAIL Acid Neut. 5 Gln Pail
MI ITEM #12810215
MFR #ACIDPAIL

Mfr description
ACIDPAIL ACID NEUT. 5 GLN PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15
  • Length
    14
  • Weight
    45 lb
  • Width
    14

Details

  • Manufacturer Upc Number
    810959020079
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)