1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
BASE2-10
Quick Dam BASE2-10 Base Neut. 2 lb Bot.10/Case
MI ITEM #
12810217
MFR #
BASE2-10
List Price
$319.41
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC BASE2-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
BASE2-10
Quick Dam BASE2-10 Base Neut. 2 lb Bot.10/Case
MI ITEM #
12810217
MFR #
BASE2-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$319.41
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BASE2-10 BASE NEUT. 2 LB BOT.10/CASE
Specifications
Length
16
Height
9
Width
16
Manufacturer Upc Number
810959020116
Weight
22 lb
Product Type
Sorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data