Motion
BASEPAIL
Quick Dam BASEPAIL Base Neut. 5 Gln Pail
Mi Item #12810219
MFR #BASEPAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam BASEPAIL Base Neut. 5 Gln Pail
Mi Item #12810219
MFR #BASEPAIL

Mfr description
BASEPAIL BASE NEUT. 5 GLN PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15
  • Length
    14
  • Weight
    45 lb
  • Width
    14

Details

  • Manufacturer Upc Number
    810959020130
  • Product Type
    Sorbent Pads, Rolls & Mats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)