1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
PUCH100
Quick Dam PUCH100 16in x 18in Heavy Cellulose Pads
MI ITEM #
12810223
MFR #
PUCH100
List Price
$238.61
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC PUCH100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
PUCH100
Quick Dam PUCH100 16in x 18in Heavy Cellulose Pads
MI ITEM #
12810223
MFR #
PUCH100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$238.61
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PUCH100 MIGHTYMATHVY16X20PADS 100/BX
Specifications
Length
20
Height
9
Width
17
Manufacturer Upc Number
810959020178
Weight
10 lb
Product Type
Sorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data