Motion
PUCL200
QUICK DAM Sorbent Pads, Roll & Mat - Cellulose Material, 16 in Wide, 18 in Long, 6 Height
MI ITEM #12810225
MFR #PUCL200
Your Price$138.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK DAM Sorbent Pads, Roll & Mat - Cellulose Material, 16 in Wide, 18 in Long, 6 Height
MI ITEM #12810225
MFR #PUCL200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.37/pk(List $172.96)

Overview

Mfr description
PUCL200 MIGHTYMATLGT16X20PADS 200/PK

Specifications

  • Type
    Pad
  • Dimensions
    16 in x 18 in
  • Length
    18 in
  • Height
    6
  • Width
    16 in
  • Material
    Cellulose
  • Manufacturer Upc Number
    810959021014
  • UPC_NO
    810959021014
  • Weight
    12 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text