Motion
QD1224-120
Quick Dam QD1224-120 Flood Bags 12in x 24in
MI ITEM #12810228
MFR #QD1224-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam QD1224-120 Flood Bags 12in x 24in
MI ITEM #12810228
MFR #QD1224-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    12in x 24 in
  • Height
    13
  • Length
    24
  • Weight
    69 lb

Details

  • Manufacturer Upc Number
    810959020383

Overview

Mfr description
QD1224-120 QD 12IN X 24IN 120/BOX
  • Quick Dam Flood Bags/Sandless Sandbags absorb, contain & divert problem flood water. Activates when wet, no sand needed. Inner absorbent turns to gel & creates a barrier. Compact, lightweight & quick & easy to deploy. Grows when wet & shrinks while evaporating, so keep reusing for months. Lasts for months, eventually degrading over time. Use indoors or out, best used to divert water outdoors, preventing flood damage. Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag. Environmentally friendly, nontoxic & nonhazardous. Available in multiple package configurations to meet your needs. Fit 2,880 Bags/Pallet.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought