1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
QD1224-20
Quick Dam QD1224-20 Flood Bags12in x 24in
MI ITEM #
12810229
MFR #
QD1224-20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Holders and Mounting
ABSORBENT SPECIALTY PRODUCTS, LLC QD1224-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
QD1224-20
Quick Dam QD1224-20 Flood Bags12in x 24in
MI ITEM #
12810229
MFR #
QD1224-20
Mfr description
QD1224-20 QD 12IN X 24IN 20/BOX
Quick Dam Flood Bags/Sandless Sandbags absorb, contain & divert problem flood water. Activates when wet, no sand needed. Inner absorbent turns to gel & creates a barrier. Compact, lightweight & quick & easy to deploy. Grows when wet & shrinks while evaporating, so keep reusing for months. Lasts for months, eventually degrading over time. Use indoors or out, best used to divert water outdoors, preventing flood damage. Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag. Environmentally friendly, nontoxic & nonhazardous. Available in multiple package configurations to meet your needs. Fit 2,880 Bags/Pallet.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
12in x 24 in
Height
9
Length
13
Weight
14 lb
Details
Manufacturer Upc Number
810959020376
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items