Motion
QD1248-25
Quick Dam QD1248-25 Jumbo Flood Bags 12in x 48in
MI ITEM #12810231
MFR #QD1248-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam QD1248-25 Jumbo Flood Bags 12in x 48in
MI ITEM #12810231
MFR #QD1248-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    12in x 48 in
  • Height
    15
  • Length
    20
  • Weight
    35 lb

Details

  • Manufacturer Upc Number
    810959021076

Overview

Mfr description
QD1248-25 QD 12IN X 48IN 25/CASE
  • Quick Dam Flood Bags/Sandless Sandbags absorb, contain & divert problem flood water. Activates when wet, no sand needed. Inner absorbent turns to gel & creates a barrier. Compact, lightweight & quick & easy to deploy. Grows when wet & shrinks while evaporating, so keep reusing for months. Lasts for months, eventually degrading over time. Use indoors or out, best used to divert water outdoors, preventing flood damage. Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag. Environmentally friendly, nontoxic & nonhazardous. Available in multiple package configurations to meet your needs. Fit 2,880 Bags/Pallet.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought