Motion
QD610-8
Quick Dam QD610-8 10ft Flood Barrier
MI ITEM #12810235
MFR #QD610-8
List Price$303.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam QD610-8 10ft Flood Barrier
MI ITEM #12810235
MFR #QD610-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.00/pk for your price

Overview

Mfr description
QD610-8 QD 10FT 8/BOX
  • Quick Dam Flood Barriers absorb, contain & divert problem flood water. Activates when wet, no sand needed. Inner absorbent turns to gel & creates a barrier. Grows to full size in minutes, 3.5in high - stack as needed. Compact, lightweight & quick & easy to deploy. Grows when wet & shrinks while evaporating, so keep reusing for months. Lasts for months, eventually degrading over time. Use indoors or out, best used to divert water outdoors, preventing flood damage. Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag. Environmentally friendly, nontoxic & nonhazardous. Back wedge prevents rolling out of position. Available in 5ft, 10ft & 17ft lengths.

Specifications

  • Dimensions
    10 ft
  • Length
    18
  • Height
    10
  • Weight
    13 lb
  • Manufacturer Upc Number
    810959021489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text