1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
QD65-26
Quick Dam QD65-26 5ft Flood Barrier
Mi Item #
12810241
MFR #
QD65-26
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Holders and Mounting
ABSORBENT SPECIALTY PRODUCTS, LLC QD65-26
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
QD65-26
Quick Dam QD65-26 5ft Flood Barrier
Mi Item #
12810241
MFR #
QD65-26
Mfr description
QD65-26 QD 5FT 26/PACK
Quick Dam Flood Barriers absorb, contain & divert problem flood water. Activates when wet, no sand needed. Inner absorbent turns to gel & creates a barrier. Grows to full size in minutes, 3.5in high - stack as needed. Compact, lightweight & quick & easy to deploy. Grows when wet & shrinks while evaporating, so keep reusing for months. Lasts for months, eventually degrading over time. Use indoors or out, best used to divert water outdoors, preventing flood damage. Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag. Environmentally friendly, nontoxic & nonhazardous. Back wedge prevents rolling out of position. Available in 5ft, 10ft & 17ft lengths.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
5 ft
Height
12
Length
20
Weight
21 lb
Details
Manufacturer Upc Number
810959020567
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items