Motion
QDGGCO
Quick Dam QDGGCO QD BUCKET COMBO 5FT(5)&FB(10)
Mi Item #12810268
MFR #QDGGCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam QDGGCO QD BUCKET COMBO 5FT(5)&FB(10)
Mi Item #12810268
MFR #QDGGCO

Mfr description
QDGGCO QD BUCKET COMBO 5FT(5)&FB(10)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16.5
  • Length
    13
  • Weight
    16 lb

Details

  • Manufacturer Upc Number
    810959020925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)