Motion
QDGGDS-HV
Quick Dam QDGGDS-HV DRAIN SEAL SLURRY KIT
MI ITEM #12810269
MFR #QDGGDS-HV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam QDGGDS-HV DRAIN SEAL SLURRY KIT
MI ITEM #12810269
MFR #QDGGDS-HV

Mfr description
QDGGDS-HV DRAIN SEAL SLURRY KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16.5
  • Length
    13
  • Weight
    15 lb

Details

  • Manufacturer Upc Number
    810959021588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)