Motion
QDWC1010
Quick Dam QDWC1010 QDWCURB 10IN X 10FT
MI ITEM #12810275
MFR #QDWC1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam QDWC1010 QDWCURB 10IN X 10FT
MI ITEM #12810275
MFR #QDWC1010

Mfr description
QDWC1010 QDWCURB 10IN X 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10.5
  • Length
    12
  • Weight
    4.5 lb

Details

  • Manufacturer Upc Number
    810959020505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)