1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
WUB24-30
Quick Dam WUB24-30 Water Dams 2.5in x 4ft 30/Box
MI ITEM #
12810291
MFR #
WUB24-30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Holders and Mounting
ABSORBENT SPECIALTY PRODUCTS, LLC WUB24-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
WUB24-30
Quick Dam WUB24-30 Water Dams 2.5in x 4ft 30/Box
MI ITEM #
12810291
MFR #
WUB24-30
Mfr description
WUB24-30 WATERDAM 2X4 30/CASE
Absorb, contain & control indoor problem water. Swells on contact with water & gels 1.5 Gal of water based fluid. Lays flat until activated, grows to 2.5in high in 5 min. Inner absorbent is completely contained. Prevent slip & falls. Ideal for water overflows, condesation, spills, leak, drips, urine, vomit, blood and more. Ideal for refrigeration equipment, chillers, freezers, HVAC units, overflowing toilets, tubs & more
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
2.5in x 4 ft
Height
9
Length
12
Weight
8 lb
Details
Manufacturer Upc Number
810959020949
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items