1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
WUB58-10G
Quick Dam WUB58-10G Roll Off Water Dams- 5in x 8ft Gray
MI ITEM #
12810293
MFR #
WUB58-10G
List Price
$287.85
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Socks
ABSORBENT SPECIALTY PRODUCTS, LLC WUB58-10G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
WUB58-10G
Quick Dam WUB58-10G Roll Off Water Dams- 5in x 8ft Gray
MI ITEM #
12810293
MFR #
WUB58-10G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$287.85
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
WUB58-10G WATERDAM GRAY 5X8 10/BOX
Specifications
Dimensions
5in x 8 ft
Length
12
Height
9
Weight
14 lb
Manufacturer Upc Number
810959021595
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought