Motion
WUM-10
Quick Dam WUM-10 QD MATS7X14 10/PK
MI ITEM #12810300
MFR #WUM-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam WUM-10 QD MATS7X14 10/PK
MI ITEM #12810300
MFR #WUM-10

Mfr description
WUM-10 QD MATS7X14 10/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7
  • Length
    7
  • Weight
    1 lb
  • Width
    2.75

Details

  • Manufacturer Upc Number
    810959021397
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)