1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
WUM-200
Quick Dam WUM-200 Mats 6.75in x 16.5in 200/Case
MI ITEM #
12810301
MFR #
WUM-200
List Price
$239.88
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC WUM-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
WUM-200
Quick Dam WUM-200 Mats 6.75in x 16.5in 200/Case
MI ITEM #
12810301
MFR #
WUM-200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$239.88
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
WUM-200 QD MATS 7X14 20/PK, 10/CASE
Specifications
Length
18
Height
13
Width
12
Manufacturer Upc Number
810959020895
Weight
14 lb
Product Type
Sorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought