Motion
LD1818
Quick Dam LD1818 LEAK DIVERTER - 18FTX18FT
Mi Item #12810307
MFR #LD1818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam LD1818 LEAK DIVERTER - 18FTX18FT
Mi Item #12810307
MFR #LD1818

Mfr description
LD1818 LEAK DIVERTER - 18FTX18FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0
  • Length
    0
  • Weight
    0 lb
  • Width
    0

Details

  • Product Type
    Sorbent Pads, Rolls & Mats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)