Motion
LD612
Quick Dam LD612 LEAK DIVERTER - 6FTX12FT-YELLOW
Mi Item #12810314
MFR #LD612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam LD612 LEAK DIVERTER - 6FTX12FT-YELLOW
Mi Item #12810314
MFR #LD612

Mfr description
LD612 LEAK DIVERTER - 6FTX12FT-YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6
  • Length
    17
  • Weight
    3 lb
  • Width
    15

Details

  • Product Type
    Sorbent Pads, Rolls & Mats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)