1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
PULM100
Quick Dam PULM100 15in x 18in Laminated Absorbent Pads
Mi Item #
12810326
MFR #
PULM100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC PULM100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
PULM100
Quick Dam PULM100 15in x 18in Laminated Absorbent Pads
Mi Item #
12810326
MFR #
PULM100
Mfr description
PULM100 15IN X 18IN LAMINATED ABSORBENT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
11
Length
16
Weight
11 lb
Width
14
Details
Product Type
Sorbent Pads, Rolls & Mats
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items