1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
RUCH32
Quick Dam RUCH32 32in x 150ft Heavy Cellulose Roll
MI ITEM #
12810328
MFR #
RUCH32
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC RUCH32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
RUCH32
Quick Dam RUCH32 32in x 150ft Heavy Cellulose Roll
MI ITEM #
12810328
MFR #
RUCH32
Mfr description
RUCH32 32IN X 150FT HEAVY CELLULOSE ABSO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
14
Length
15
Weight
15 lb
Width
32
Details
Manufacturer Upc Number
810959020192
Product Type
Sorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items