1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
RULM15
Quick Dam RULM15 15in x 150ft Laminated Absorbent Rolls
MI ITEM #
12810329
MFR #
RULM15
List Price
$218.41
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC RULM15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
RULM15
Quick Dam RULM15 15in x 150ft Laminated Absorbent Rolls
MI ITEM #
12810329
MFR #
RULM15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$218.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RULM15 15IN X 150FT LAMINATED ABSORBENT
Specifications
Length
15
Height
30
Width
15
Weight
16 lb
Product Type
Sorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data