1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
SAN24-4
Quick Dam SAN24-4 Acid Neut. Socks 2in x 4ft
MI ITEM #
12810331
MFR #
SAN24-4
List Price
$83.33
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC SAN24-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
SAN24-4
Quick Dam SAN24-4 Acid Neut. Socks 2in x 4ft
MI ITEM #
12810331
MFR #
SAN24-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$83.33
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SAN24-4 ACID NEUT. SOCKS 2IN X 4FT
Specifications
Length
13
Height
3
Width
13
Manufacturer Upc Number
810959020093
Weight
7 lb
Product Type
Sorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data