1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
SBN24-4
Quick Dam SBN24-4 Base Neut. Socks 2in x 4ft
Mi Item #
12810332
MFR #
SBN24-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
ABSORBENT SPECIALTY PRODUCTS, LLC SBN24-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
SBN24-4
Quick Dam SBN24-4 Base Neut. Socks 2in x 4ft
Mi Item #
12810332
MFR #
SBN24-4
Mfr description
SBN24-4 BASE NEUT. SOCKS 2IN X 4FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
3
Length
13
Weight
7 lb
Width
13
Details
Manufacturer Upc Number
810959020154
Product Type
Sorbent Pads, Rolls & Mats
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items